Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # TSFS5005
Zoro # G6517640
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type Turbo
- SAE or Metric SAE
- Size 3/4",13/16",7/8",15/16",1"
- Drive Size 1/2"
- Overall Length 1 21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # TSFS5005
- Zoro # G6517640
- UPC # 662459324788
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 3/4",13/16",7/8",15/16",1" |
Drive Size | 1/2" |
Overall Length | 1 21/32" |
Details
Socket Type | Turbo |
SAE or Metric | SAE |
Item | Turbosocket Set,1/2" D,5pcs. SAE |
Includes | (5) 1/2" TURBOSOCKET Salvage Socket |
Finish | Black Industrial |
Description
Turbosocket Set,1/2 In. D,5pcs. SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK LNG NOSE PLIER CB STL 8"" (317)
- AMPG Jaw Chuck 4" 5C Back, 3Pc (Z9552)
- TRU-FLATE Deluxe Air Blowgun Kit (18241)
- MILWAUKEE TOOL 2-1/8" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0722)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 3/8" Drive Deep Socket Set, 12 pcs (MSBD-12HRC)
- WILLIAMS Socket/Tool Set, 17 Pieces, 6-Point, 1/4 Inch Dr (JHWMSM17HFTB)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- CRESCENT 25 Piece 3/8" Drive Pass-Thru™ X6™ Standard Spline Mechanics Tool Set (CX6PT25)
- Williams Socket Sets