Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # MSS-47TB
Zoro # G6517309
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Socket Type Deep, Shallow
- Drive Size 1/2"
- Finish Chrome plated
- Size 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,29mm,30mm,32mm,34mm,36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSS-47TB
- Zoro # G6517309
- UPC # 662459323668
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,29mm,30mm,32mm,34mm,36mm |
Overall Length | Various |
Details
Material | Chrome Vanadium Steel |
Socket Type | Deep, Shallow |
Item | Socket and Tool Set,1/2" D,12Pt,47pcs. |
Finish | Chrome plated |
SAE or Metric | Metric |
Number of Points | 12 |
Includes | (1) 18" Speeder Handle; (1) 12" Sliding T-Handle; (1) 10-13/16" Flex Handle; (1) 15-1/2" Flex Handle; (1) 10-38" Enclosed Head Ratchet; (1) Stud Remover; (1) Ratchet Spinner Disk; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (12) 1/2" Drive 12-Point Deep Socketss of 3-1/4" Length: 13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm,24mm,27mm,30mm; (14) 1/2" Drive 12-Point Shallow Socketss of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-17/32" Length: 24mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-9/16" Length: 25mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-5/8" Length: 26mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-23/32" Length: 27mm; (3) 1/2" Drive 12-Point Shallow Socketss of 1-3/4" Length: 28mm,29mm,30mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-7/8" Length: 32mm; (2) 1/2" Drive 12-Point Shallow Socketss of 2-1/16" Length: 34mm,36mm |
Description
Socket and Tool Set,1/2 In. D,12Pt,47pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dust collection adapter for DWE575/DWE575SB (DWE575DC)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (J0503)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Moss Green Handle (OGK001GNT)
- WIHA 8 Piece Bi-Material Grip Plier Set Insulated Handle (32987)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS 3/8" Drive Socket Set (31904)
- WILLIAMS 1/2" Drive Socket Set (TSFS5005)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric, SAE 50 Pieces 5 mm to 15 mm, 5/32 in to 9/16 in , Chrome (48-22-9004)
- Williams Sockets & Ratchets