Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # MSS-47F
Zoro # G7130131
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Includes (1) 18" Speeder Handle; (1) 12" Sliding T-Handle; (1) 10-13/16" Flex Handle; (1) 15-1/2" Flex Handle; (1) 10-38" Enclosed Head Ratchet; (1) Stud Remover; (1) Ratchet Spinner Disk; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (12) 1/2" Drive 12-Point Deep Sockets of 3-1/4" Length: 13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm,24mm,27mm,30mm; (14) 1/2" Drive 12-Point Shallow Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-17/32" Length: 24mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-9/16" Length: 25mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-5/8" Length: 26mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-23/32" Length: 27mm; (3) 1/2" Drive 12-Point Shallow Sockets of 1-3/4" Length: 28mm,29mm,30mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-7/8" Length: 32mm; (2) 1/2" Drive 12-Point Shallow Sockets of 2-1/16" Length: 34mm,36mm
- Number of Points 12
- Socket Type Shallow
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSS-47F
- Zoro # G7130131
- UPC # 662459323620
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 1/2" |
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,29mm,30mm,32mm,34mm,36mm |
Details
SAE or Metric | Metric |
Includes | (1) 18" Speeder Handle; (1) 12" Sliding T-Handle; (1) 10-13/16" Flex Handle; (1) 15-1/2" Flex Handle; (1) 10-38" Enclosed Head Ratchet; (1) Stud Remover; (1) Ratchet Spinner Disk; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (12) 1/2" Drive 12-Point Deep Sockets of 3-1/4" Length: 13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm,24mm,27mm,30mm; (14) 1/2" Drive 12-Point Shallow Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-17/32" Length: 24mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-9/16" Length: 25mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-5/8" Length: 26mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-23/32" Length: 27mm; (3) 1/2" Drive 12-Point Shallow Sockets of 1-3/4" Length: 28mm,29mm,30mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-7/8" Length: 32mm; (2) 1/2" Drive 12-Point Shallow Sockets of 2-1/16" Length: 34mm,36mm |
Number of Points | 12 |
Socket Type | Shallow |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Item | Socket and Tool Set,1/2" D,12Pt,47pcs. |
Description
Socket and Tool Set,1/2 In. D,12Pt,47pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 21/64 (44021)
- KLEIN TOOLS Grip for High Strength Cables 0.62-Inch (1628-16)
- KLEIN TOOLS Combination Wrench, 5/16-Inch (68411)
- DIABLO 3/8"x10"x12" SDS-Plus 2-Cutter (DMAPL2240)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS 3/8" Drive Socket Set (50665)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92101)
- Williams Socket Sets