Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # MSS-29FTB
Zoro # G7049351
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Overall Length Various
- Socket Type Shallow
- SAE or Metric Metric
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSS-29FTB
- Zoro # G7049351
- UPC # 662459323644
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 1/2" |
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,32mm,34mm,36mm |
Details
Item | Socket and Tool Set,1/2" D,12Pt,29pcs. |
Material | Chrome Vanadium Steel |
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Includes | (1) 15-1-2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (14) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length:10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm ; (1) 1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 24mm; (1) 1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 25mm; (1) 1/2" Drive Shallow 12-Point Sockets of 1-5/8" Length: 26mm; (1) 1/2" Drive Shallow 12-Point Sockets of 1-23/32" Length: 27mm; (3) 1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 28mm,29mm,30mm; (1) 1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 32mm; (1) 1/2" Drive Shallow 12-Point Sockets of 2-1/16" Length: 34mm |
Finish | Chrome plated |
Description
Socket and Tool Set,1/2 In. D,12Pt,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Wrench - 15/64" x 13/64" (J3211)
- PROTO Locking Extension 1/4" Dr, 14 3/32 in L, 1 Pieces, Chrome (J4763L)
- SENCO 18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V (10M0001N)
- VERMONT GAGE Pin Gage, Minus, 0.073 In, Black (911207300)
- WILLIAMS 3/8" Drive Socket Set (MSB-39F)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- PERFORMANCE TOOL 60-Pc Socket & Bit Set Tool Set, W1168 (W1168)
- Williams Sockets & Ratchets