Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # MSS-29F
Zoro # G7077351
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (14) 1/2" Drive 12-Point Shallow Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-17/32" Length: 24mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-9/16" Length: 25mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-5/8" Length: 26mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-23/32" Length: 27mm; (3) 1/2" Drive 12-Point Shallow Sockets of 1-3/4" Length: 28mm,29mm,30mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-7/8" Length: 32mm; (1) 1/2" Drive 12-Point Shallow Sockets of 2-1/16" Length: 34mm
- Socket Type Shallow
- Material Chrome Vanadium Steel
- Size 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,29mm,30mm,32mm,34mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # MSS-29F
- Zoro # G7077351
- UPC # 662459323606
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,29mm,30mm,32mm,34mm |
Drive Size | 1/2" |
Overall Length | Various |
Details
Includes | (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (14) 1/2" Drive 12-Point Shallow Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-17/32" Length: 24mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-9/16" Length: 25mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-5/8" Length: 26mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-23/32" Length: 27mm; (3) 1/2" Drive 12-Point Shallow Sockets of 1-3/4" Length: 28mm,29mm,30mm; (1) 1/2" Drive 12-Point Shallow Sockets of 1-7/8" Length: 32mm; (1) 1/2" Drive 12-Point Shallow Sockets of 2-1/16" Length: 34mm |
Socket Type | Shallow |
Material | Chrome Vanadium Steel |
Item | Socket and Tool Set,1/2" D,12Pt,29pcs. |
SAE or Metric | Metric |
Finish | Chrome plated |
Number of Points | 12 |
Description
Socket and Tool Set,1/2 In. D,12Pt,29pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Long Ballpoint Hex Key, 3mm x 126mm, PK10 (05027104001)
- WILDE 12-3/4" SLIP-JOINT PIPE WRENCH PLIERS-BULK (G289P.NP/BB)
- PROTO 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (J07535M)
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 3/8" Drive Socket Set (50671)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- EZRED TORX BIT 12pc SET (EZT1000)
- Williams Socket Sets