Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # MSS-22FTB
Zoro # G6517281
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm
- Drive Size 1/2"
- SAE or Metric Metric
- Finish Chrome plated
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # MSS-22FTB
- Zoro # G6517281
- UPC # 662459323637
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm |
Drive Size | 1/2" |
Overall Length | Various |
Details
Item | Socket and Tool Set,1/2" D,12Pt,22pcs. |
SAE or Metric | Metric |
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Includes | (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (14) 1/2" Drive 12-Point Shallow Socketss of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-17/32" Length: 24mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-9/16" Length: 25mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-5/8" Length: 26mm |
Number of Points | 12 |
Socket Type | Shallow |
Description
Socket and Tool Set,1/2 In. D,12Pt,22pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Lineman's Hawkbill Knife w/ STICKWORK 3in1 Ring (48-22-1924)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (5/64-5/16 in.) (DHX91101)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- MILWAUKEE TOOL Heat Gun Accessory Assortment (49-80-0300)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 1/4" Drive Socket Set (MSM-17HFTB)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-9RC)
- WILLIAMS 3/8" Drive Socket Set (31904)
- URREA 1" Drive SAE, 28 pcs (57104)
- Williams Socket Sets