Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # MSS-22F
Zoro # G6517290
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Material Chrome Vanadium Steel
- Finish Chrome plated
- Includes (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (14) 1/2" Drive 12-Point Shallow Socketss of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-17/32" Length: 24mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-9/16" Length: 25mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-5/8" Length: 26mm
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSS-22F
- Zoro # G6517290
- UPC # 662459323590
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 1/2" |
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm |
Details
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Includes | (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) 10" Extension; (1) Universal Joint; (14) 1/2" Drive 12-Point Shallow Socketss of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-17/32" Length: 24mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-9/16" Length: 25mm; (1) 1/2" Drive 12-Point Shallow Socketss of 1-5/8" Length: 26mm |
SAE or Metric | Metric |
Item | Socket and Tool Set,1/2" D,12Pt,22pcs. |
Socket Type | Shallow |
Description
Socket and Tool Set,1/2 In. D,12Pt,22pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X50)
- CENTURY DRILL & TOOL Charger Drill Bit, 27/64 in. (25627)
- ABANAKI Skimmer Tube, 30 In, For 1MEC1 Oil Skimmer (BTUBE30)
- WILLIAMS Williams Deep Socket Set, 1/2" D, 6Pt 23pcs. Metric (32945)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- GREY PNEUMATIC 1/2" Drive Metric, 9 pcs (1499UMH)
- Williams Sockets & Ratchets