Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # MSS-15RC
Zoro # G7613807
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- SAE or Metric Metric
- Number of Points 12
- Includes (14) 1/2" Drive Shallow Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive Shallow Socket of 1-17/32" Length; 24mm
- Socket Type Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # MSS-15RC
- Zoro # G7613807
- UPC # 662459323569
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm |
Drive Size | 1/2" |
Overall Length | Various |
Details
Material | Chrome Vanadium Steel |
Item | Shallow Socket Set,12pt.,1/2" Dr.,15 pcs |
SAE or Metric | Metric |
Number of Points | 12 |
Includes | (14) 1/2" Drive Shallow Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm; (1) 1/2" Drive Shallow Socket of 1-17/32" Length; 24mm |
Socket Type | Shallow |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Shallow Socket Set,12pt.,1/2 In. Dr.,15 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (52024)
- BOSCH Optical Level, 5-5/8in.L, 400 ft., Exterior (GOL 32)
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle (WDF10O)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-18)
- WILLIAMS 3/8" Drive Ball Hex Socket Set (WSBB-7RC)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52203)
- Williams Socket Sets