Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # 50667
Zoro # G7157626
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Finish High Polished Chrome
- Drive Size 1/2"
- Includes (1) 1/2" Drive 9-7/8" Pear Head Ratchet; (1) 1/2" Drive 6" Extension; (6) 1/2" Drive Sockets of 1-1/2" Length: 1/2",9/16",5/8",11/16",3/4",13/16"; (3) 1/2" Drive Shallow Sockets of 1-5/8" Length: 7/8",15/16",1"; (1) 1/2" Drive Shallow Socket of 1-3/4" Length: 1-1/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50667
- Zoro # G7157626
- UPC # 662459506672
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | Various |
Size | 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/8" |
Details
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket Tool Set,1/2",12pcs.,SAE |
Includes | (1) 1/2" Drive 9-7/8" Pear Head Ratchet; (1) 1/2" Drive 6" Extension; (6) 1/2" Drive Sockets of 1-1/2" Length: 1/2",9/16",5/8",11/16",3/4",13/16"; (3) 1/2" Drive Shallow Sockets of 1-5/8" Length: 7/8",15/16",1"; (1) 1/2" Drive Shallow Socket of 1-3/4" Length: 1-1/8" |
SAE or Metric | SAE |
Number of Points | 12 |
Socket Type | Shallow |
Description
Socket Tool Set,1/2 In.,12pcs.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Al Skin Zipper2,21896 (STC21896)
- BON TOOL Bon 84-562 Sledge Hammer, 8 Lb, 34" Fiberglass Handle (84-562)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/2" (07835)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WILLIAMS 1/2" Drive Socket Set (WSS-30FTB)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- WILLIAMS Socket/Tool Set, 17 Pieces, 6-Point, 1/4 Inch Dr (JHWMSM17HFTB)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- TENG TOOLS 16 Piece 3/8 Inch Drive 12 Point Metric Deep Chrome Vanadium Socket Set (TT381612)
- Williams Sockets & Ratchets