Shop All Socket Sets
This Product is Discontinued
Williams
1/2" Drive Socket Set (Discontinued)
Mfr # 32934
Zoro # G6533801
This Product is Discontinued
Key Features
- Finish High Polished Chrome
- Drive Size 1/2"
- Includes (6) 1/2" Drive Shallow Sockets of 1-1/2" Length: 1/2",9/16",5/8",11/16",3/4",13/16"; (3) 1/2" Drive Shallow Sockets of 1-5/8" Length: 7/8",15/16",1"
- Socket Type Shallow
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 32934
- Zoro # G6533801
- UPC # 662459329097
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Overall Length | Various |
Details
Finish | High Polished Chrome |
Item | Standard Socket Set,1/2"D,6Pt,9pcs. SAE |
Includes | (6) 1/2" Drive Shallow Sockets of 1-1/2" Length: 1/2",9/16",5/8",11/16",3/4",13/16"; (3) 1/2" Drive Shallow Sockets of 1-5/8" Length: 7/8",15/16",1" |
Socket Type | Shallow |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Tether Ready | No |
Description
Standard Socket Set,1/2 In.D,6Pt,9pcs. SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.