Shop All Socket Sets
This Product is Discontinued
Williams
1/2" Drive Socket Set (Discontinued)
Mfr # 32925
Zoro # G6532395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Points 12
- Drive Size 1/2"
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1-5/16,1-3/8",1-7/16",1-1/2"
- Material Chrome Vanadium Steel
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 32925
- Zoro # G6532395
- UPC # 662459337542
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1-5/16,1-3/8",1-7/16",1-1/2" |
Overall Length | Various |
Details
Number of Points | 12 |
Item | Standard Socket,1/2Dr,12Pt 19pcs,Set SAE |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Includes | (8) 1/2" Drive Shallow Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16"; (3) 1/2" Drive Shallow Sockets of 1-5/8" Length: 7/8",15/16",1"; (4) 1/2" Drive Shallow Sockets of 1-3/4" Length: 1-1/16,1-1/8",1-3/16",1-1/4"; (2) 1/2" Drive Shallow Sockets of 1-47/64" Length: 1-5/16",1-3/8"; (2) 1/2" Drive Shallow Sockets of 1-31/32" Length: 1-7/16",1-1/2" |
SAE or Metric | SAE |
Socket Type | Shallow |
Tether Ready | No |
Description
Standard Socket,1/2Dr,12Pt 19pcs,Set SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.