Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # 32904
Zoro # G7150328
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polished Chrome
- Socket Type Standard Hex Bit
- Size 8mm,10mm,12mm,14mm,17mm,19mm
- Includes (1) 1/2" Drive Standard Length Hex Bit Sockets OF 2 13/32" Length: 8mm; (5) 1/2" Drive Standard Length Hex Bit Sockets OF 2 7/16" Length: 10mm,12mm,14mm,17mm,19mm
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 32904
- Zoro # G7150328
- UPC # 662459329042
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 8mm,10mm,12mm,14mm,17mm,19mm |
Drive Size | 1/2" |
Overall Length | Various |
Details
Item | Socket Set,1/2" D,6 pcs. Metric |
Finish | High Polished Chrome |
Socket Type | Standard Hex Bit |
Includes | (1) 1/2" Drive Standard Length Hex Bit Sockets OF 2 13/32" Length: 8mm; (5) 1/2" Drive Standard Length Hex Bit Sockets OF 2 7/16" Length: 10mm,12mm,14mm,17mm,19mm |
SAE or Metric | Metric |
Number of Points | 6 |
Tether Ready | No |
Description
Socket Set,1/2 In. D,6 pcs. Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Right Cutting Aviation Snips (48-22-4520)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 55In.L (74-021)
- MILWAUKEE TOOL Replacement Non-Conductive Tips for Polyester Fish Tape (4 pk) (48-22-4161)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-9RC)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- INGERSOLL-RAND 8 Piece Tech Solutions SAE Bit Socket Set (752042X)
- Williams Sockets & Ratchets