Shop All Crowfoot Socket Wrenches
This Product is Discontinued
Williams
1/2" Drive, SAE Crowfoot Wrench, 1/2" D, 15/16" Open End Open End, High Polished Chrome (Discontinued)
Mfr # 10810
Zoro # G6518718
This Product is Discontinued
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 15/16"
- Overall Length 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10810
- Zoro # G6518718
- UPC # 662459339133
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 15/16" |
Overall Length | 2-5/8" |
Details
Item | Crowfoot Wrench,1/2" D,15/16" Open End |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | High Polished Chrome |
Description
Crowfoot Wrench,1/2 In. D,15/16 In. Open End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.