Shop All Socket Sets
Williams
1/2" Drive SAE, 57 pcs
Mfr # WSS-57F
Zoro # G7075017
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Grade Chrome
- Includes (3) Extension 2", 5", 10"; (1) Universal Joint; (1) Rachet Spinner Disk; (2) Enclosed Head Rachet 10-3/8", 15"; (2) Flex Head 10-13/16", 15-1/2"; (1) Sliding T Handle; (1) 18" Speeder Handle; Shallow 12 Point Socket 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16",1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", Deep 12 Point Socket 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; Shallow 8 Point Socket 9/16", 5/8", 11/16", 3/8", 7/16", 1/2", 3/4", 13/16", 7/8", 1", Standard Hex Bit Socket 1/4", 5/16", 3/8", 1/2", 9/16", 5/8"
- Drive Size 1/2"
- Number of Pieces 57
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSS-57F
- Zoro # G7075017
- UPC # 662459321442
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket and Drive Tool Set |
Finish | High Grade Chrome |
Includes | (3) Extension 2", 5", 10"; (1) Universal Joint; (1) Rachet Spinner Disk; (2) Enclosed Head Rachet 10-3/8", 15"; (2) Flex Head 10-13/16", 15-1/2"; (1) Sliding T Handle; (1) 18" Speeder Handle; Shallow 12 Point Socket 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16",1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", Deep 12 Point Socket 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; Shallow 8 Point Socket 9/16", 5/8", 11/16", 3/8", 7/16", 1/2", 3/4", 13/16", 7/8", 1", Standard Hex Bit Socket 1/4", 5/16", 3/8", 1/2", 9/16", 5/8" |
Number of Pieces | 57 |
SAE or Metric | SAE |
Measurement Type | SAE |
Material | Vanadium Steel |
Description
Socket and Tool Set,1/2 In. D,12Pt,57pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L (54TM82)
- SWANSON TOOL Framing Wizard® Folding Framing Square (T001WZ)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- PROTO 3/8 in Drive Socket Set SAE 19 Pieces 1/4 in to 1 in , Chrome (J52119AS)
- Williams Sockets & Ratchets