Shop All Socket Sets
Williams
1/2" Drive SAE, 23 pcs
Mfr # 50668
Zoro # G6518806
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Points 12
- Drive Size 1/2"
- Socket Type Deep, Shallow
- Measurement Type SAE
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50668
- Zoro # G6518806
- UPC # 662459969224
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | Various |
Size | 1/2",9/16",5/18",11/16",3/4",13/16",7/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-1/4" |
Details
Number of Points | 12 |
Socket Type | Deep, Shallow |
Measurement Type | SAE |
Number of Pieces | 23 |
Material | Chrome Vanadium Steel |
Includes | (1) 1/2" Drive 9-7/8" Pear Head Ratchet; (1) 1/2" Drive 15-1/2" Flex Handle; (1) 1/2" Drive 6" Extension; (7) 1/2" Drive Sockets of 3-1/32" Length: 1/2",9/16",5/18",11/16",3/4",13/16",7/8"; (7) 1/2" Drive Sockets of 1-1/2" Length: 7/16",1/2",9/16",5/8",11/16",3/4",13/16"; (3) 1/2" Drive Sockets of 1-5/" Length: 7/8",15/16",1"; (3) 1/2" Drive Sockets of 1-3/4" Length: 1-1/16",1-1/8",1-1/4"; |
Finish | High Polished Chrome |
Item | Socket Tool Set |
Tether Ready | No |
Product Type | Socket Tool Set,1/2",23pcs.,SAE |
Description
Socket Tool Set,1/2 In.,23pcs.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 5Pcs Metric Dbl Box End, Reversible Ratcheting Wrench Set, Straight (D081204)
- CLEVELAND 60PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC #1-#60 (C00934)
- MAKITA Recipro Saw Blade Assortment Pack 6 pcs (723086-A-A)
- MAKITA Belt Sander 1/2" Arm Assembly, 9032 (125159-3)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 1/2" Drive Socket Set (TSFS5005)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- KO-KEN Socket set 12 Point 35 pieces 3/8 Sq. Drive (3279AM)
- Williams Sockets & Ratchets