Shop All Socket Sets
Williams
1/2" Drive SAE, 14 pcs
Mfr # WSS-14HRC
Zoro # G7087529
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (9) 1/2" Drive Shallow Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow Socket of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow Socket of 1-11/16" Length: 1-1/16"; (1) 1/2" Drive Shallow Socket of 1-3/4" Length: 1-1/8"; (1) 1/2" Drive Shallow Socket of 1-7/8" Length: 1-1/4"
- Drive Size 1/2"
- Number of Points 6
- Number of Pieces 14
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSS-14HRC
- Zoro # G7087529
- UPC # 662459321343
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Includes | (9) 1/2" Drive Shallow Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow Sockets of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow Socket of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow Socket of 1-11/16" Length: 1-1/16"; (1) 1/2" Drive Shallow Socket of 1-3/4" Length: 1-1/8"; (1) 1/2" Drive Shallow Socket of 1-7/8" Length: 1-1/4" |
Item | Standard Socket Set |
Number of Points | 6 |
Number of Pieces | 14 |
Measurement Type | SAE |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Standard Socket Set,1/2"D,6Pt,14pcs. SAE |
Description
Standard Socket Set,1/2 In.D,6Pt,14pcs. SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1INCH)
- BONWAY Bon 32-371 Ironoxx, 130 Red, 10 Lb (32-371)
- DYNABRADE Contact Arm Assembly For 11X731, 11X732 (11219)
- BIG HORN 9 Pieces Roll Pin Punch Set - Gun Bolt Catch Roll Pin Punch Tool Kit (19277)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS 3/8" Drive Socket Set (MSB-39F)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- LTI TOOLS Socket Set, 13 Pieces, Standard, 6 Point (LT1920)
- Williams Socket Sets