Shop All Crowfoot Socket Wrenches
Williams
1/2" Drive, SAE 1-13/16" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish
Mfr # SCF58
Zoro # G6517570
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-13/16"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SCF58
- Zoro # G6517570
- UPC # 662459319791
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-13/16" |
Details
Item | Crowfoot Flare Nut,1/2" D,12Pt,1-13/16" |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 1 |
Sub-Category | Williams |
Material | Steel |
Finish | Stain Chrome |
Standard | ASME B107.21 Type 1 Class 1 |
Description
Crowfoot Flare Nut,1/2 In. D,12Pt,1-13/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- IGAGING Micro USB Data Output Kit - 35-2268-USB (35-2268-USB)
- SURTEK Combination ratcheting wrench 15/16" (100547)
- GEARWRENCH 1-1/2" Jumbo Combination Ratcheting Wrench (EHT9042)
- WILLIAMS 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10719)
- WILLIAMS 3/8" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10711)
- WILLIAMS Crowfoot Wrench Set, 10 Pieces, 10 to 19 mm (WSBCOM-10)
- WILLIAMS 3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10726)
- WILLIAMS 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10718)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 9mm, Open End Open End (10759)
- TEKTON 11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Red (17-32 mm) (ORG26411)
- Williams Crowfoot Socket Wrenches