Shop All Impact Socket Sets
Williams
1/2" Drive Impact Socket Set
Mfr # WS-4-7RC
Zoro # G6518060
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish High Polished Chrome
- SAE or Metric SAE
- Includes (7) 1/2" Drive Shallow Impack Socket
- Overall Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WS-4-7RC
- Zoro # G6518060
- UPC # 662459324108
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | 1 1/2" |
Size | 7/16",1/2",9/16",5/8",11/16",3/4",13/16" |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Includes | (7) 1/2" Drive Shallow Impack Socket |
Item | Impact Socket Set,1/2" D,6Pt 7pcs. SAE |
Sub-Category | Williams |
Number of Points | 6 |
Socket Type | Drive Shallow Impack |
Description
Impact Socket Set,1/2 In. D,6Pt 7pcs. SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- STEELMAN 4-Piece Magnetic Pick Up and Inspection Tool Kit (41813)
- PROTO 1/2 in Drive Impact Socket 15 mm Size, Standard Socket, black oxide (J7415MT)
- H & H INDUSTRIAL PRODUCTS 120 X 120 X 35mm Four Way V-Block Set (3406-1045)
- WILLIAMS 1/2" Drive Impact Socket Set (MS-4-16RC)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 13 pcs (MS-12-13H)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 13 pcs (MS-2-13H)
- WILLIAMS 3/8" Drive Impact Socket Set (36924)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- WILLIAMS Impact Socket Set, Deep, 1/2"Dr, 6Pt, 24 Pcs (MS-14-24RC)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92302)
- Williams Sockets & Ratchets