Shop All Impact Socket Sets
Williams
1/2" Drive Impact Socket Set
Mfr # WS-4-19RC
Zoro # G6518079
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (9) 1/2" Drive Shallow Impack Socket Of 1 1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (2) 1/2" Drive Shallow Impack Socket Of 1 3/4" Length: 15/16",1"; (8) 1/2" Drive Shallow Impack Socket Of 2" Length: 1 1/16",1 1/8",1 3/16,1 1/4",1 5/16",1 3/8",1 7/16",1 1/2"
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WS-4-19RC
- Zoro # G6518079
- UPC # 662459918246
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1 1/16",1 1/8",1 3/16,1 1/4",1 5/16",1 3/8",1 7/16",1 1/2" |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (9) 1/2" Drive Shallow Impack Socket Of 1 1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (2) 1/2" Drive Shallow Impack Socket Of 1 3/4" Length: 15/16",1"; (8) 1/2" Drive Shallow Impack Socket Of 2" Length: 1 1/16",1 1/8",1 3/16,1 1/4",1 5/16",1 3/8",1 7/16",1 1/2" |
Item | Impact Socket Set,1/2" D,6Pt 19pcs. SAE |
Number of Points | 6 |
Socket Type | Drive Shallow Impack |
Sub-Category | Williams |
Tether Ready | No |
Description
The Snap-On Industrial Brands WS-4-19RC 1/2" Drive Impact Socket Set, 6Pt 19pcs. SAE is an excellent choice for your next project. It contains a selection of tools that can be used on impact wrenches and sockets. The socket set comes in an impact wrench drive size, making it ideal for use with pneumatic and electric impact wrenches. The socket type is drive shallow impack, which means the internal design of the sockets enables you to easily access fasteners in tight spaces. Each socket has a black industrial finish that helps protect against corrosion and wear and tear. When it comes to quality tools, Snap-On Industrial Brands' WS-4-19RC 1/2" Drive Impact Socket Set stands out from the rest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 66 pc. (32876)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- WESTWARD Insulated Slotted Screwdriver 5/16 in Round (1YXK4)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-Hex (A6-5)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 13 pcs (MS-12-13H)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- WILLIAMS 3/4" Drive Impact Socket Set, SAE, 7 pcs (WS-16-7H)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- WILLIAMS 3/4" Drive Impact Socket Set (WS-16-8H)
- WILLIAMS Socket Set, 10 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS1410HRC)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91215)
- Williams Sockets & Ratchets