Shop All Impact Socket Sets
Williams
1/2" Drive Impact Socket Set
Mfr # WS-14-11
Zoro # G7166017
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (8) 1/2" Drive Deep Imapact Sockets of 3-1/4" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16"; (3) 1/2" Drive Deep Imapact Sockets of 3-1/2" Length: 7/8",15/16",1"
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WS-14-11
- Zoro # G7166017
- UPC # 662459324139
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Overall Length | Various |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (8) 1/2" Drive Deep Imapact Sockets of 3-1/4" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16"; (3) 1/2" Drive Deep Imapact Sockets of 3-1/2" Length: 7/8",15/16",1" |
Item | Deep Impact Socket Set,1/2"D,6Pt,11pcs. |
Number of Points | 6 |
Sub-Category | Williams |
Socket Type | Deep Impact |
Tether Ready | No |
Description
Deep Impact Socket Set,1/2 In.D,6Pt,11pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- CURRENT TOOLS 3/4" Polyester Measuring / Cable Pulling Tape – 2,500 lb. Breaking Strength (ST2500)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- CHICAGO PNEUMATIC Retainer, Zip Change (2050525333)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- WILLIAMS Socket Set, 16 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS-1416RC)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- WILLIAMS Impact Socket Set, 3/4"Drive, Hex, 9 Pieces (38903)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-11RC)
- KLEIN TOOLS 1/4" Hex, 1/2" Square; 3/8 x 7/16", 1/2 x 9/16", 5/8 x 11/16", 3/4 x 13/16", and 7/8 x 15/16" Drive (66070)
- Williams Impact Socket Sets