Shop All Impact Socket Sets
Williams
1/2" Drive Impact Socket Set
Mfr # 37923
Zoro # G6518158
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (11) 1/2" Drive Shallow Impact Socket
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 37923
- Zoro # G6518158
- UPC # 662459343208
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Overall Length | 1 1/2" |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (11) 1/2" Drive Shallow Impact Socket |
Item | Impact Socket Set,1/2" D,11pcs. 12Pt SAE |
Socket Type | Impact Deep |
Sub-Category | Williams |
Number of Points | 6 |
Tether Ready | No |
Product Type | Impact Socket Set,1/2" D,11pcs. 12Pt SAE |
Description
Impact Socket Set,1/2 In. D,11pcs. 12Pt SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .119 HSS Chucking Reamer Straight Flute Straight Shank (5474128)
- KLEIN TOOLS Magnetic Wire Puller Replacement Leader (50611ML)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61123)
- GUARDAIR Curved Cleaning Tool, 4 In. L, Black (14VA03)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 13 pcs (MS-12-13H)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- WILLIAMS Socket Set, 16 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS-1416RC)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Deep Impact SAE/Metric Socket Set (84949N)
- Williams Impact Socket Sets