Shop All Impact Socket Sets
Williams
1/2" Drive Impact Socket Set, 10 pcs
Mfr # 37925
Zoro # G6518149
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Black Industrial
- Number of Pieces 10
- Includes (10) 1/2" Drive Shallow Impact Socket
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 37925
- Zoro # G6518149
- UPC # 662459343222
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Finish | Black Industrial |
Number of Pieces | 10 |
Includes | (10) 1/2" Drive Shallow Impact Socket |
Item | Impact Socket Set |
Sub-Category | Williams |
Number of Points | 6 |
Tether Ready | No |
Product Type | Impact Socket Set,1/2" D,12Pt 10pcs. Met |
Description
Impact Socket Set,1/2 In. D,12Pt 10pcs. Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018R)
- WESTWARD Long Lathe File, Machinists, 12 In L (1NFT7)
- S&G TOOL AID SLUGGER SET 10 LB ECONOMY (SG80000)
- WILLIAMS 3/4" Drive Impact Socket Set, SAE, 7 pcs (WS-16-7H)
- WILLIAMS Socket Set, 10 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS1410HRC)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- WILLIAMS Socket Set, 16 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS-1416RC)
- WILLIAMS Impact Socket Set, 3/4"Drive, Hex, 9 Pieces (38903)
- PROTO 1/2 in Drive Impact Socket Sets, SAE, 19 pcs (J74106KV)
- Williams Impact Socket Sets