Shop All Impact Sockets
Williams
1/2" Drive Impact Socket High Polished Chrome
Mfr # 32823
Zoro # G6535606
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3-1/4"
- Socket Type Impact Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 32823
- Zoro # G6535606
- UPC # 662459317339
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 23mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Item | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Finish | High Polished Chrome |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Deep Impact Socket,1/2"D,12Pt,23mm |
Description
Deep Impact Socket,1/2 In.D,12Pt,23mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-397 Ironoxx, 868 Brown, 25 Lb (32-397)
- KIPP Adjustable Handle Size: 2 M08X60, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X60)
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- ELESA Zinc-plated steel threaded stud, ERX.63 p-5/16-18x1/2-C2 (ERX-p (inch sizes))
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32826)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32825)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-632)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32730)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 22 MM Size (JHW12M-622)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-615)
- PROTO 1/2 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide (J7429M)
- Williams Impact Sockets