Shop All Impact Sockets
Williams
1/2" Drive Impact Socket High Polished Chrome
Mfr # 32721
Zoro # G7047796
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/4"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 32721
- Zoro # G7047796
- UPC # 662459317070
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | High Polished Chrome |
Socket Type | Impact Deep |
Sub-Category | Williams |
Description
Deep Impact Socket,1/2 In.D,6Pt,21mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401400)
- ZORO SELECT Punch/Die Set (40105)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #11 (Drill Size 1-9/16") (65027)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32720)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32710)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32730)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-652)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-616)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J6916HF)
- Williams Impact Sockets