Shop All Impact Sockets
Williams
1/2" Drive Impact Socket High Polished Chrome
Mfr # 32709
Zoro # G7040735
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/4"
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 32709
- Zoro # G7040735
- UPC # 662459316950
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 9mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | High Polished Chrome |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Sub-Category | Williams |
Description
Deep Impact Socket,1/2 In.D,6Pt,9mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (19866)
- KNIPEX 5 in V-Jaw Plier Wrench Smooth, Plastic Grip (86 03 125 SBA)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL4131IM)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-619)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6M-632)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110UM)
- Williams Impact Sockets