Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4M-627
Zoro # G6534127
original price:
$17.19
8% off
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-31/32"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 4M-627
- Zoro # G6534127
- UPC # 662459253675
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-31/32" |
Size | 27mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Standard Impact Socket,1/2" D,6Pt,27mm |
Description
Standard Impact Socket,1/2 In. D,6Pt,27mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1983001)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-7' 9)
- SK HAND TOOLS Adapters Set, 9 Piece Universal/Adapters (4010)
- POWERBUILT 1/4" Drive 9" Long Reach With Flex-Head Pro (649951)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-630)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-623)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35812)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6228)
- Williams Impact Sockets