Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4M-624
Zoro # G6534151
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-3/4"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 4M-624
- Zoro # G6534151
- UPC # 662459253644
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-3/4" |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Shallow Impact |
Tether Ready | No |
Product Type | Standard Impact Socket,1/2" D,6Pt,24mm |
Description
Standard Impact Socket,1/2 In. D,6Pt,24mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3160)
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549K)
- RIDGID Switch, Toggle K375/750 (41817)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-617)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-636)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-624)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-646)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-618)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Shallow Impact Socket (5-3013)
- Williams Sockets & Ratchets