Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4M-623
Zoro # G6534160
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-3/4"
- Socket Type Shallow Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 4M-623
- Zoro # G6534160
- UPC # 662459253637
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-3/4" |
Size | 23mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Standard Impact Socket,1/2" D,6Pt,23mm |
Description
Standard Impact Socket,1/2 In. D,6Pt,23mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- CAPRI TOOLS 1/4 in 1 HP Air Straight Die Grinder (CP32500)
- WESTWARD Cement Trowel, 14 x 4, Steel, Wood (13A737)
- US TAPE 120 in Adhesive Tape Measure, 1/4 in Blade (59610)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (JHW12M-613)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 20 MM Size (JHW12M-620)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32722)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-611)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720H)
- Williams Sockets & Ratchets