Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4M-610
Zoro # G6534285
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/2"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 4M-610
- Zoro # G6534285
- UPC # 662459253507
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Finish | Black Industrial |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Standard Impact Socket,1/2" D,6Pt,10mm |
Description
Standard Impact Socket,1/2 In. D,6Pt,10mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 1-1/2in. Hole, 1in. D (CTD24)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2812)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YV59)
- DRILLCO 1-1/4-8, HSS Taper Tap (25A216T)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-624)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-617)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (35544)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32826)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8933)
- Williams Impact Sockets