Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4-646
Zoro # G6517939
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
- Socket Type Shallow Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 4-646
- Zoro # G6517939
- UPC # 662459252371
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Standard Impact Socket,1/2"D,6Pt,1-7/16" |
Description
Standard Impact Socket,1/2 In.D,6Pt,1-7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Block Set In Plastic Case, 1-2-3 (630400)
- BOSCH Switch On/Off (2607200311)
- DRILL AMERICA 1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-CO-SET)
- SP AIR 1" Impact Wrench, SP-1194DX-6 (SP-1194DX-6)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37614)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-608)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36416)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-630)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 15/16" Impact (14608)
- Williams Sockets & Ratchets