Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4-644
Zoro # G6517966
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 4-644
- Zoro # G6517966
- UPC # 662459252364
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Size | 1-3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Tether Ready | No |
Description
Standard Impact Socket,1/2 In.D,6Pt,1-3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT MACCOURT ST3608 Super Tub, 23 gal Capacity, Rectangle, Polyethylene, Black (ST3608)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2033)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- KIPP Adjustable Handle, Low Profile, Size: 2, M08X40, Zinc, Black Satin, Comp: Steel (K0737.2081X40)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37444)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-654)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6152)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32720)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38452)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37212)
- Williams Impact Sockets