Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4-642
Zoro # G6517948
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 4-642
- Zoro # G6517948
- UPC # 662459252357
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Tether Ready | No |
Product Type | Standard Impact Socket,1/2"D,6Pt,1-5/16" |
Description
Standard Impact Socket,1/2 In.D,6Pt,1-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- KNIPEX 6 1/2 in Locking Adjusting Plain Grip Locking Plier (41 34 165)
- SLICE Precision Knife, Scalpel Type (10597)
- BETA Offset Hexagon Key Wrench, 16mm (000960160)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 21 MM Size (JHW12M-621)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-611)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-624A)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID13221)
- Williams Sockets & Ratchets