Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4-636
Zoro # G6517990
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 4-636
- Zoro # G6517990
- UPC # 662459252326
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Impact Socket,1/2 In.D,6Pt,1-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 5/8X.0625 1/4" Shank Key Cutter (76-9050)
- KERSHAW Serrated Knife (1835TBLKST)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V (KJ-1750-C)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-614)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32730)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 30mm (14M-1230)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- SUNEX Hex Drive Impact Socket, 1" Dr 22Mm (SUN560722)
- Williams Sockets & Ratchets