Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4-616
Zoro # G6518045
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/2"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 4-616
- Zoro # G6518045
- UPC # 662459252227
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Finish | Black Industrial |
Description
Standard Impact Socket,1/2 In.D,6Pt,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51301)
- INSIZE Insize Handly Level, 4inL (4912-100)
- RIDGID Plug, Drain (48337)
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-614)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-648)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-634)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-624)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2917M)
- Williams Impact Sockets