Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 37821
Zoro # G6517686
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 37821
- Zoro # G6517686
- UPC # 662459318459
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3" |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Universal |
Description
Universal Impact Socket,1/2 In. D,6Pt,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 9-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1852232)
- KRAFT TOOL Swedish Stainless Steel Midget Tro, 8"x3 (PL406)
- WARNER Scraper, 2" , Number of Pieces: 1 (10018)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-611)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-660)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-614)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- PROTO SKT IMP 1/2DR 18MM 6PT DEEP (PO7318M)
- Williams Impact Sockets