Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 37816
Zoro # G6517738
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-3/4"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 37816
- Zoro # G6517738
- UPC # 662459318404
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-3/4" |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Socket Type | Universal |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Universal Impact Socket,1/2" D,6Pt,16mm |
Description
Universal Impact Socket,1/2 In. D,6Pt,16mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- WERA Ratcheting Wrench, Head Size 19mm (05073279001)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX2LB DeadBlow Hammer (18-6555)
- WIHA Insulated Torx Screwdriver T15 Round (32536)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-617)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-612)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- PROTO 1 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J10022M)
- Williams Sockets & Ratchets