Shop All Impact Sockets
This Product is Discontinued
Williams
1/2" Drive Impact Socket Black Industrial (Discontinued)
Mfr # 37532
Zoro # G7077878
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-3/4"
- Size 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 37532
- Zoro # G7077878
- UPC # 662459334053
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-3/4" |
Size | 32mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Finish | Black Industrial |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Standard Impact Socket,1/2" D,32mm,6Pt |
Description
Standard Impact Socket,1/2 In. D,32mm,6Pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.