Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 37412
Zoro # G6536321
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 37412
- Zoro # G6536321
- UPC # 662459341877
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Finish | Black Industrial |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Deep Impact Socket,1/2" D,3/8 12Pt |
Description
Deep Impact Socket,1/2 In. D,3/8 12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.018 In, 1/2 x 12 In (667-18)
- WIDIA Thread Turning Toolholder, NSR123A (NSR123A)
- WERA 13 Piece Imperial L-Shape Hex Key Set, 05021728001 (05021728001)
- MAYHEW Bearing Race Punch, Steel, 5/8in. Tip (24550)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 1/2" (14-1216)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-648)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-632)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4240R)
- Williams Sockets & Ratchets