Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14M-630
Zoro # G7086987
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/4"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 14M-630
- Zoro # G7086987
- UPC # 662459254009
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Deep Impact Socket,1/2"D,6Pt,30mm |
Description
Deep Impact Socket,1/2 In.D,6Pt,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330159)
- HHIP #1-1/2 Adjustable Tap & Reamer Wrench For 1/16 To 1/2" Taps (3900-0210)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X50)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35832)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-680)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-623)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35414)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37446)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6214)
- Williams Sockets & Ratchets