Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14M-610
Zoro # G6535971
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 14M-610
- Zoro # G6535971
- UPC # 662459253804
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/2" |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Black Industrial |
Tether Ready | No |
Description
Deep Impact Socket,1/2 In.D,6Pt,10mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Knife Set, 3 Knives, 10 Blades/Case (X5285)
- RIDGID Jaw (41140)
- WRIGHT TOOL Giant Adj Wrench 2-3/4" - 4-3/4" Capacit (9AC36)
- SATA Tamper-Proof Torx Key Set, 8 Pc. (ST09701)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-625)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-618)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38228)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-616)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-623)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" SAE Deep Impact (CMMT15896)
- Williams Sockets & Ratchets