Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14-648
Zoro # G6535737
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 14-648
- Zoro # G6535737
- UPC # 662459252685
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Deep Impact Socket,1/2" D,6Pt,1-1/2" |
Description
Deep Impact Socket,1/2 In. D,6Pt,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, M4.0-0.70 6g (372111530)
- WESTWARD 5 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA90)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2 (65-012)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X45)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 24 MM Size (JHW12M-624)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-623)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-611)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J77418MP)
- Williams Impact Sockets