Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14-646
Zoro # G6532690
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
- Size 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 14-646
- Zoro # G6532690
- UPC # 662459252678
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Finish | Black Industrial |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Deep Impact Socket,1/2Dr 6Pt 1-7/16 |
Description
Deep Impact Socket,1/2Dr 6Pt 1-7/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 3 Pc. 6" Precision Combination Square & Center Finder Head 4R Blade, 34-206-3 (34-206-3)
- WESTWARD 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LYU6)
- STABILA Engineers Folding Ruler (600-80015)
- STARRETT Band Saw Blade, 12 ft. 9" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-12-09)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-612)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-684)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 23 MM Size (JHW12M-623)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32722)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-610)
- WILLIAMS Socket, 2 3/4 Inch OAL, Universal Impact, 15 MM Size (JHW37815)
- CAPRI TOOLS 12 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53432)
- Williams Sockets & Ratchets