Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14-636
Zoro # G6532666
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 14-636
- Zoro # G6532666
- UPC # 662459252623
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Impact Deep |
Sub-Category | Williams |
Category Type | Impact Socket |
Tether Ready | No |
Description
Deep Impact Socket,1/2 In. D,6Pt 1-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MG)
- CMT Orange Chrome Glue LINE Ripping Blade 10" x T30 TCG (203.630.10)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308065)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32826)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35414)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-636)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-623)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Deep Imp (CMMT16081)
- Williams Sockets & Ratchets