Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14-632
Zoro # G6535999
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 14-632
- Zoro # G6535999
- UPC # 662459252609
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 1" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Impact Deep |
Sub-Category | Williams |
Category Type | Impact Socket |
Description
Deep Impact Socket,1/2 In.D,6Pt,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- DRILL AMERICA 1-3/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-131612)
- BALDOR-RELIANCE Pedestal, Industrial, Cast Iron 6"-10 (GA16)
- MILWAUKEE TOOL M18 FUEL D-Handle Jig Saw (2737-20)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 9/16" (14-1218)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-636)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32826)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32722)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket (D014348)
- Williams Impact Sockets