Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14-630
Zoro # G6532639
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
- Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 14-630
- Zoro # G6532639
- UPC # 662459252593
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Deep Impact Socket,1/2" D,6Pt 15/16" |
Description
Deep Impact Socket,1/2 In. D,6Pt 15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (952)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49102)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 19/32 (C17036)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5334 in. dia. (141253340)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-646)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-608)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32730)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-654)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-646)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- URREA 1" drive 6-point short impact socket 1-9/16" (10025)
- Williams Impact Sockets