Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14-624
Zoro # G6535816
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 14-624
- Zoro # G6535816
- UPC # 662459252562
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Deep Impact Socket,1/2"D,6Pt,3/4" |
Description
Deep Impact Socket,1/2 In.D,6Pt,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrench, 3/8Dr, 1 in.-lb. (J6063CXCERT)
- ELESA White colour, MPR.141-CLEAN (MPR-CLEAN)
- VIBRASYSTEMS Compression Mount - 75 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-3 (FMD-3*)
- MILWAUKEE TOOL 4PC 1-3/8" TCT Annular Cutter Kit (49-22-8430)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 7/8" (14-1228)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6M-630)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-619)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-644)
- PROTO 3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (J07533M)
- Williams Impact Sockets