Shop All Impact Socket Extensions
This Product is Discontinued
Williams
1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 6" L (Discontinued)
Mfr # 37003
Zoro # G7165938
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Industrial Black
- Sub-Category Williams
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 37003
- Zoro # G7165938
- UPC # 662459370037
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 6" |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Sub-Category | Williams |
Number of Pieces | 1 |
Item | Impact Extension |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Extension,1/2 In. D 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.