Shop All Impact Socket Extensions
Williams
1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 5" L
Mfr # 4-105A
Zoro # G6533165
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Industrial Black
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 4-105A
- Zoro # G6533165
- UPC # 662459252012
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 5" |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Number of Pieces | 1 |
Sub-Category | Williams |
Item | Impact Extension |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Extension,1/2 In. D,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive X-Core™ Pinless Impact Universal Joint (84180)
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-129)
- BON TOOL Bon 12-217 Handle Adapter, 1 3/8" Button To Male Thread (12-217)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 15" L (4-110A)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L (4-102)
- WILLIAMS 3/4" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 9-3/4" L (6-110)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 2-3/4" L (4-53B)
- WILLIAMS 1" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 7-1/4" L (7-107)
- WILLIAMS 3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 6" L (2-106A)
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 13 in L (J10609)
- Williams Impact Socket Extensions