Shop All Impact Socket Adapters
Williams
1/2" Drive Impact Adapter SAE
Mfr # 4-2F
Zoro # G6534827
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 2-1/4"
- Finish Industrial Black
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 4-2F
- Zoro # G6534827
- UPC # 662459353825
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/2" |
Overall Length | 2-1/4" |
Size | 3/8" M x 1/2" F |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Item | Impact Adapter |
Sub-Category | Williams |
For Use With | Pneumatic And Electric Impact Wrenches |
Number of Pieces | 1 |
Description
Impact Adaptor,1/2 In. D,1/2Fx3/8M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2020)
- GEARWRENCH Indexable Pry Bar, Overall Length 44 (DKB446X)
- BIG HORN Rafter Angle Square, 12 Inch, Aluminum (19579)
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- WILLIAMS 3/4" Drive Adapter SAE (6-4A)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-6)
- WILLIAMS 3/8" Drive Adapter SAE (2-4A)
- WILLIAMS 3/4" Drive Adapter SAE (6-7)
- WRIGHT TOOL 3/4" Drive Impact Extension (6900)
- VULCAN Adapter Impact 3/8 X 1/2 In Dr (MT6580308)
- SK PROFESSIONAL TOOLS 3/4" Drive Impact Adapter (84609A)
- Williams Sockets & Ratchets