Shop All Hand Ratchets
Williams
1/2" Drive Hand Ratchet, Industrial Black
Mfr # SB-52EHLA
Zoro # G6517351
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Industrial Black
- Number of Pieces 1
- SAE or Metric SAE
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SB-52EHLA
- Zoro # G6517351
- UPC # 662459338303
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 15" |
Details
Item | Hand Ratchet |
Finish | Industrial Black |
Number of Pieces | 1 |
SAE or Metric | SAE |
Sub-Category | Williams |
Description
Enclosed Head Ratchet,1/2 In. D,15 In. Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" female drive to 1/2" male socket adapter (5453)
- PROTO 3/8 in Drive Socket Set Metric 33 Pieces 6 mm to 19 mm , Black Phosphate (J72233IM)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWP4)
- KO-KEN Socket set 8-19mm Surface 300mm 12 pieces 3/8 Sq. Drive (RS3410M/12)
- WILLIAMS 1/2" Drive Hand Ratchet, Industrial Black (SB-52EHA)
- WILLIAMS Ratchet (M-52EHFA)
- WILLIAMS Williams Flex Handle, 1/2" D, Repair Kit (S-41RK)
- WILLIAMS S-52Ehfa Flexible Hand Ratchet, 1/2 in Drive, 14-1/4 in OAL, Chrome Plated (S-52EHFA)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHFA)
- WILLIAMS 1/2" Drive Flex Handle, Industrial Black (SB-40AA)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- Williams Hand Ratchets